Beli wall chaser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Wall Chaser
    Mulai

    Rp2.499.900

    INGCO Wall Chaser
    Deskripsi:
    INGCO Wall Chaser (1500W) // Mesin Bobok Ukir Jalur Pipa Tembok
  2. TOTAL Wall Chaser
    Mulai

    Rp1.799.900

    TOTAL Wall Chaser
    atribut:
    • Spindle Thread: M14
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 1500
    • Blade Diameter (mm): 125
    • Cutting Capacity (mm): Depth: 3-29, Width: 8-30
    • No Load Speed (rpm): 9000
  3. METABO Wall Chaser
    Mulai

    Rp17.999.900

    METABO Wall Chaser
    Deskripsi:
    Ideal for electric installations to lay cables and empty pipes under plaster with cutting depths up to 40 mmMaximum work progress by means of powerful motor, constant speed and two-speed high-performance gearRobust aluminium die-cast hood with rubber rolls and optimal handle position for comfortable guiding of the machinePushing cut for optimal view of the marking lineChannel width and cutting depth can be setMetabo Marathon motor with patented dust protection for long service lifeTacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under loadElectronic soft start and restart protection for safe workingLED signal informs about overload or active restart protectionClean, low-dust working by means of connecting a Metabo all-purpose vacuum cleaner (certified with ASR 35 M ACP)Suitable for slitting grooves up to a width of 30 mm without centre in one workstep (with special accessories)Also suitable for cutting with only one diamond cutting discMetabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the disc stop unexpectedlyScoope of delivery:Spacer RingsFace pin wrenchChase chiselPlastic carry case2 Diamond cutting discsFlange nut
    atribut:
    • Rated Input Power (W): 1900
    • Possible Groove Widths (mm): 9/15.5/22/28.5/35
    • Uncertainty of Measurement K (dB(A)): 3
    • Adjustable Cutting Depth (mm): 10-40
    • Cable Length (m): 4
    • Cutting Disc (Ømm): 125
    • No Load Speed (rpm): 5000
    • Output Power (W): 1120
    • Revolution at Rated Load (rpm): 4200
    • Sound Level (dBA): 104
    • Sound Pressure Level (dBA): 93
    • Torque (N m): 6
    • Uncertainty of Measurement K (m/s²): 1.5
    • Vibration (m/s2): 5.5
  4. WOKIN Wall Chaser
    Mulai

    Rp2.499.900

    WOKIN Wall Chaser
    Deskripsi:
    - CE approval- Dry cutting- Spindle lock- Depth adjustment- Lock on function- 2pcs Diamond cutting disc- 1pc Chisel- 1pc Wrench- 1pc Side handle- Packed by color box
    atribut:
    • Cutting Depth (mm): 5 to 29
    • Cutting Width (mm): 8 to 30
    • Disc Diameter (mm): 125
    • Frequency (Hz): 50
    • Input Power (W): 1500
    • No Load Speed (rpm): 8500
    • Rated Voltage (V): 230-240
    • Spindle Thread: M14
  5. ALDO Mesin Grooving Wall Chaser
    Mulai

    Rp2.899.900

    ALDO Mesin Grooving Wall Chaser
    atribut:
    • Blade Size (mm): 100/125x20x12
    • Cutting Depth (mm): 36
    • Cutting Width (mm): 34
    • Frequency (Hz): 50
    • Include: Cutting Blade
    • Input Power (W): 1800
    • No Load Speed (rpm): 6500
    • Voltage (V): 220
  6. JLD Wall Chaser
    Mulai

    Rp1.499.900

  7. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  8. Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Mulai

    Rp599.900

    Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Deskripsi:
    -It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
    atribut:
    • Vertical: 117mm
    • National Certification Acceptance Number: TN304
    • Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
  9. In-Lite Lampu Jalan
    Mulai

    Rp609.900

    In-Lite Lampu Jalan
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • IP Protection: IP 65
    • Beam Angle (°): 120x80
    • Dimension (LxWxD) (mm): 530 x 220 X 75
    • Frequency (Hz): 50 to 60
    • Luminous Efficacy (lm/W): 130
    • Power Factor : 0.95
    • SNI License: Yes
    • SNI Number: 102/LSP/QI/08-X/2020
    • Voltage (V): 100 to 277
  10. TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis
    Mulai

    Rp5.499.900

    TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  11. Eibenstock Wall Casher
    Mulai

    Rp22.999.900

    Eibenstock Wall Casher
    Deskripsi:
    Use:- Milling of slots and ducts in concrete, sand-lime brick,brickwork- Electrical installations
    atribut:
    • Rated Voltage (V): 230
    • Spindle Connection (mm): Ø 22.2
    • Input Power (W): 2300
  12. JLD Cordless Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    JLD Cordless Impact Wrench
    atribut:
    • No Load Speed (rpm): 3300
  13. BOSCH Hammer Drill SDS Plus-1
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  14. TASKI Walk Behind Carpet Cleaner
    Mulai

    Rp99.999.900

    TASKI Walk Behind Carpet Cleaner
    atribut:
    • Working Width (cm): 38
    • Cord Length (m): 15
    • Rated Voltage (V): 230
    • Frequency (Hz): 50
    • Dimensions (mm): 1090x470x940
    • Sound Level (dBA): <70
    • Vacuum Motor (W): 1000
    • Brush Speed (rpm): 1000
    • Brush Pressure (kg): 10-17
    • Brush Motor Power (W): 650
    • Contents: Unit (1), Taski Procarpet 30 Extraction Brush (1), Taski Procarpet 30 Encapsulation Brush (1)
    • Tank Capacity (L) : 30
  15. MILWAUKEE Cordless Impact Driver FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Impact Driver FUEL
    atribut:
    • Tool Reception (inch): 1/4 HEX
    • LED Light: Yes
    • Fuel Gauge: Yes
  16. Non Brand Round-Hole Pegboard Hook, Bin &amp; Toolholder
    Mulai

    Rp98.900

    Non Brand Round-Hole Pegboard Hook, Bin & Toolholder
    Deskripsi:
    These assortments come with a variety of hooks and toolholders for storing and organizing items on round-hole pegboard. The hooks are used for hanging storage, and the toolholders are shaped for displaying tools on the pegboard.
  17. Panasonic Slow Juicer
    Mulai

    Rp2.699.900

    Panasonic Slow Juicer
    Deskripsi:
    Panasonic MJ-L500 - Slow Juicer, slow juicer Panasonic terbaru. Terdapat pisau yang terbuat dari bahan stainless steel berkualitas. Membuat Panasonic Slow juicer ini dapat menghasilkan perasan buah dengan kuantitas yang sama dengan perasan buah yang utuh dan berkualitas karena tidak akan membuat perasan buah menjadi teroksidasi.Kecepatan Motor : 45 RPMDapat mengolah buah dalam keadaan beku dengan menggunakan Frozen AttachmentPisau pemeras terbuat dari bahan stainless steelHasil jus tidak teroksidasi
    atribut:
    • Motor Speed (rpm): 45
    • Bowl Size (ml): 500
    • Power (W): 150
    • Voltage (V/Hz): 250/60
    • Fuse (V/A): 250/8
    • Dimension (LxWxH) (cm): 18.5x17.6x43.2
    • Accessories: Recipe Book, Frozen Attachment and 2 bowls
    • Cable Length (m): 1.4
    • Color: Silver
    • Free From BPA: Yes
    • Juice Cap: Yes
    • Motorcycle: Single Phase Induction (A/C)
    • Pulp Level: Yes
    • Security Sensor: Yes
Daftar Harga wall chaser Terbaru January 2026
INGCO Wall ChaserRp2.499.900
TOTAL Wall ChaserRp1.799.900
METABO Wall ChaserRp17.999.900
JLD Kepala Bor ListrikRp27.900
WOKIN Wall ChaserRp2.499.900
ALDO Mesin Grooving Wall ChaserRp2.899.900
JLD Wall ChaserRp1.499.900
MILWAUKEE Cordless Drill Percussion FUELRp2.599.900
Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Rp599.900
In-Lite Lampu JalanRp609.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)